SKU:
SNK1850399R
MPN:
6966770
£38.19
Ex VAT
£45.83
Inc VAT
276 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220746453 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | K M P |
ISO Designation | T300-XM100AB-M10X100 |
Material | HSS-PM |
Material Application | K M P |
Material Grade | C145 |
MFR Part No. | 6966770 |
Number of Flutes | 3 |
Overall Length | 90mm |
Shank Diameter | 9.6774mm |
Square Width | Tap shank ANSI -inch: 0.381 x 0.286mm |
Tap Type | Spiral Flute |
Tapping Depth | 13mm |
Thread Length | 13mm |
Thread Size | M10 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |