SKU:
SNK1850410D
MPN:
6967068
£59.69
Ex VAT
£71.63
Inc VAT
7 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - NPT
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
EAN | 7323220748983 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 15° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T300-XM100AL-1/16 |
Material | High Speed Steel |
Material Application | K M N P S |
Material Grade | B145 |
MFR Part No. | 6967068 |
Number of Flutes | 3 |
Overall Length | 80mm |
Shank Diameter | 7.9502mm |
Square Width | Tap shank ANSI -inch: 0.313 x 0.234mm |
Tap Type | Spiral Flute |
Tapping Depth | 14mm |
Thread Length | 14mm |
Thread Size | 1/16in. |
Thread Standard | NPT |
Threading Tap Type | Machine Tap |
TPI | 27 |
UNSPSC Code | 27112806 |