SKU:
SNK1850410H
MPN:
6967072
£137.00
Ex VAT
£164.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - NPT
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
EAN | 7323220749027 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 15° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T300-XM100AL-1/2 |
Material | High Speed Steel |
Material Application | K M N P S |
Material Grade | B145 |
MFR Part No. | 6967072 |
Number of Flutes | 5 |
Overall Length | 125mm |
Shank Diameter | 17.4498mm |
Square Width | Tap shank ANSI -inch: 0.687 x 0.515mm |
Tap Type | Spiral Flute |
Tapping Depth | 26mm |
Thread Length | 26mm |
Thread Size | 1/2in. |
Thread Standard | NPT |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |