SKU:
SNK1850410M
MPN:
6967076
£51.99
Ex VAT
£62.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - NPTF
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
EAN | 7323220749065 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 15° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T300-XM100AM-1/8 |
Material | High Speed Steel |
Material Application | K M N P S |
Material Grade | B145 |
MFR Part No. | 6967076 |
Number of Flutes | 4 |
Overall Length | 90mm |
Shank Diameter | 11.0998mm |
Square Width | Tap shank ANSI -inch: 0.437 x 0.328mm |
Tap Type | Spiral Flute |
Tapping Depth | 14mm |
Thread Length | 14mm |
Thread Size | 1/8in. |
Thread Standard | NPTF |
Threading Tap Type | Machine Tap |
TPI | 27 |
UNSPSC Code | 27112806 |