SKU:
SNK1857192J
MPN:
6539415
£20.99
Ex VAT
£25.19
Inc VAT
276 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | K M P |
ISO Designation | T300-XM100DA-M3.5 |
Material | HSS-PM |
Material Application | K M P |
Material Grade | C145 |
MFR Part No. | 6539415 |
Number of Flutes | 3 |
Overall Length | 56mm |
Shank Diameter | 4mm |
Square Width | Tap shank DIN -metric: 4 x 3mm |
Tap Type | Spiral Flute |
Tapping Depth | 6.3mm |
Thread Length | 6mm |
Thread Size | M3.5 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |