SKU:
SNK1857216Q
MPN:
6635288
£699.00
Ex VAT
£838.80
Inc VAT
20 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - BSP (G)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T300-XM100DK-1.1/2 |
Material | High Speed Steel |
Material Application | K M N P S |
Material Grade | B145 |
MFR Part No. | 6635288 |
Number of Flutes | 4 |
Overall Length | 190mm |
Shank Diameter | 36mm |
Square Width | Tap shank DIN -metric: 36 x 29mm |
Tap Type | Spiral Flute |
Tapping Depth | 23mm |
Thread Length | 23mm |
Thread Size | 1-1/2in. |
Thread Standard | Inch |
Threading Tap Type | Machine Tap |
TPI | 11 |
UNSPSC Code | 27112806 |