Sandvik Coromant

CoroTap™ 300, T300-XM101AA-M12, Machine Tap, M12, Spiral Flute, HSS-PM, FeN

SKU:

SNK1850407W

MPN:

6967014

£40.19

Ex VAT

£48.23

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series T300
    HSS-E Spiral Flute Tap - Metric


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    EAN

    7323220748440

    ECLASS Code

    21010210

    Finish/Coating

    FeN

    Helix Angle

    45°

    Individual or Set

    Individual

    ISO Category

    K M N P S

    ISO Designation

    T300-XM101AA-M12

    Material

    HSS-PM

    Material Application

    K M N P S

    Material Grade

    C145

    MFR Part No.

    6967014

    Number of Flutes

    3

    Overall Length

    110mm

    Shank Diameter

    9.3218mm

    Square Width

    Tap shank ANSI -inch: 0.367 x 0.275mm

    Tap Type

    Spiral Flute

    Tapping Depth

    18mm

    Thread Length

    18mm

    Thread Size

    M12

    Thread Standard

    Metric

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806