SKU:
SNK1850398E
MPN:
6966716
£56.99
Ex VAT
£68.39
Inc VAT
276 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220746118 |
ECLASS Code | 21010210 |
Finish/Coating | Uncoated |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T300-XM101AA-M14 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C150 |
MFR Part No. | 6966716 |
Number of Flutes | 3 |
Overall Length | 110mm |
Shank Diameter | 10.8966mm |
Square Width | Tap shank ANSI -inch: 0.429 x 0.322mm |
Tap Type | Spiral Flute |
Tapping Depth | 20.1mm |
Thread Length | 20mm |
Thread Size | M14 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |