SKU:
SNK1850399P
MPN:
6966768
£87.99
Ex VAT
£105.59
Inc VAT
276 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220746439 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | K M P |
ISO Designation | T300-XM101AA-M20 |
Material | HSS-PM |
Material Application | K M P |
Material Grade | C145 |
MFR Part No. | 6966768 |
Number of Flutes | 4 |
Overall Length | 140mm |
Shank Diameter | 16.5608mm |
Square Width | Tap shank ANSI -inch: 0.652 x 0.489mm |
Tap Type | Spiral Flute |
Tapping Depth | 24.9mm |
Thread Length | 25mm |
Thread Size | M20 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |