SKU:
SNK1850400T
MPN:
6966795
£117.00
Ex VAT
£140.40
Inc VAT
276 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220746804 |
ECLASS Code | 21010210 |
Finish/Coating | AlCrN |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T300-XM101AB-M18X150 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C110 |
MFR Part No. | 6966795 |
Number of Flutes | 4 |
Overall Length | 110mm |
Shank Diameter | 13.7668mm |
Square Width | Tap shank ANSI -inch: 0.542 x 0.406mm |
Tap Type | Spiral Flute |
Tapping Depth | 17mm |
Thread Length | 17mm |
Thread Size | M18 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |