SKU:
SNK1850401A
MPN:
6966801
£211.99
Ex VAT
£254.39
Inc VAT
130 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - UNC
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220746866 |
ECLASS Code | 21010210 |
Finish/Coating | AlCrN |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T300-XM101AE-1 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C110 |
MFR Part No. | 6966801 |
Number of Flutes | 4 |
Overall Length | 160mm |
Shank Diameter | 20.32mm |
Square Width | Tap shank ANSI -inch: 0.800 x 0.600mm |
Tap Type | Spiral Flute |
Tapping Depth | 30mm |
Thread Length | 30mm |
Thread Size | 1in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 8 |
UNSPSC Code | 27112806 |