SKU:
SNK1850398S
MPN:
6966748
£51.99
Ex VAT
£62.39
Inc VAT
130 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - UNC
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220746231 |
ECLASS Code | 21010210 |
Finish/Coating | Uncoated |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T300-XM101AE-7/16 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C150 |
MFR Part No. | 6966748 |
Number of Flutes | 3 |
Overall Length | 100mm |
Shank Diameter | 8.2042mm |
Square Width | Tap shank ANSI -inch: 0.323 x 0.242mm |
Tap Type | Spiral Flute |
Tapping Depth | 15mm |
Thread Length | 15mm |
Thread Size | 7/16in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |