SKU:
SNK1850399Y
MPN:
6966776
£161.89
Ex VAT
£194.27
Inc VAT
130 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - UNC
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220746613 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | K M P |
ISO Designation | T300-XM101AE-7/8 |
Material | HSS-PM |
Material Application | K M P |
Material Grade | C145 |
MFR Part No. | 6966776 |
Number of Flutes | 4 |
Overall Length | 140mm |
Shank Diameter | 17.7038mm |
Square Width | Tap shank ANSI -inch: 0.697 x 0.523mm |
Tap Type | Spiral Flute |
Tapping Depth | 24.9mm |
Thread Length | 25mm |
Thread Size | 7/8in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 9 |
UNSPSC Code | 27112806 |