SKU:
SNK1850399X
MPN:
6966775
£72.09
Ex VAT
£86.51
Inc VAT
130 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - UNC
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220746507 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | K M P |
ISO Designation | T300-XM101AE-9/16 |
Material | HSS-PM |
Material Application | K M P |
Material Grade | C145 |
MFR Part No. | 6966775 |
Number of Flutes | 3 |
Overall Length | 110mm |
Shank Diameter | 10.8966mm |
Square Width | Tap shank ANSI -inch: 0.429 x 0.322mm |
Tap Type | Spiral Flute |
Tapping Depth | 20.1mm |
Thread Length | 20mm |
Thread Size | 9/16in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 12 |
UNSPSC Code | 27112806 |