SKU:
SNK1857260J
MPN:
6635236
£444.00
Ex VAT
£532.80
Inc VAT
276 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | Uncoated |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T300-XM101DA-M42 |
Material | High Speed Steel |
Material Application | K M N P S |
Material Grade | B150 |
MFR Part No. | 6635236 |
Number of Flutes | 4 |
Overall Length | 200mm |
Shank Diameter | 32mm |
Square Width | Tap shank DIN -metric: 32 x 24mm |
Tap Type | Spiral Flute |
Tapping Depth | 45mm |
Thread Length | 45mm |
Thread Size | M42 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |