SKU:
SNK1850403Q
MPN:
6966872
£21.39
Ex VAT
£25.67
Inc VAT
276 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220747467 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T300-XM102AA-M4 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C145 |
MFR Part No. | 6966872 |
Number of Flutes | 3 |
Overall Length | 63mm |
Shank Diameter | 4.2672mm |
Square Width | Tap shank ANSI -inch: 0.168 x 0.131mm |
Tap Type | Spiral Flute |
Tapping Depth | 8.4mm |
Thread Length | 8mm |
Thread Size | M4 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |