SKU:
SNK1850406X
MPN:
6966988
£230.49
Ex VAT
£276.59
Inc VAT
80 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - UNF
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220748211 |
ECLASS Code | 21010210 |
Finish/Coating | AlCrN |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T300-XM103AF-1-12 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C110 |
MFR Part No. | 6966988 |
Number of Flutes | 4 |
Overall Length | 140mm |
Shank Diameter | 20.32mm |
Square Width | Tap shank ANSI -inch: 0.800 x 0.600mm |
Tap Type | Spiral Flute |
Tapping Depth | 26.9mm |
Thread Length | 27mm |
Thread Size | 1in. |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 12 |
UNSPSC Code | 27112806 |