SKU:
DOR1850001A
MPN:
5973759
£34.49
Ex VAT
£41.39
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
• Multi-application machine taps offering superb performance in a wide range of materials.
• Programme includes DIN and ISO standard taps each with a choice of finishes: Bright, Steam Tempered or Titanium Nitride Coated (TiN).
• Wide selection of different thread forms: Metric, Metric Fine, UNC, UNF & (G)BSP
• Available with either spiral point (for through holes) or spiral flute (for blind holes) geometries.
E000 Bright Metric: M1.6 - M24
Bright Suitable for: Steel, Cast Iron, Titanium, Nickel, Copper and Aluminium
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760168769 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E000M1.6 |
Number of Flutes | 2 |
Overall Length | 41mm |
Pitch | 0.35mm |
Shank Diameter | 2.5mm |
Square Width | 2mm |
Tap Type | Spiral Point |
Tapping Depth | 7mm |
Thread Direction | Right Hand |
Thread Length | 7mm |
Thread Size | M1.6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |