SKU:
DOR1850000E
MPN:
6196637
£23.99
Ex VAT
£28.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Series E000 HSS-E spiral point taps feature a durable high speed steel construction for impoved stability when machining. Their durable TiN coating helps ensure a prolonged tool lifespan thanks to increased wear resistance.
Features and Benefits
• Multi-application machine taps offering superb performance in a range of materials
• Titanium nitride coated (TiN) for improved durability
• Spiral point design for through holes
Specifications
• For through holes
• 2.5 x D
• Tolerance: 6H
• ISO 529
• E000 TiN Metric: M3 - M20.
• Titanium nitride coating
Typical Applications
• Tapping
• Steel
• Stainless steel
• Cast iron
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760661956 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Lead | Second |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E000TINM5 |
Number of Flutes | 3 |
Overall Length | 58mm |
Pitch | 0.8mm |
Shank Diameter | 5mm |
Square Width | 4.9mm |
Tap Type | Spiral Point |
Tapping Depth | 22mm |
Thread Direction | Right Hand |
Thread Length | 11mm |
Thread Size | M5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |