£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
Series E001
HSS-E Spiral Point Taps - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Pitch | 1mm |
Tap Type | Spiral Point |
Thread Size | M7 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |