SKU:
DOR1850022X
MPN:
5973830
£22.49
Ex VAT
£26.99
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Series E001 HSS-E Spiral Point Taps - Metric
Steam Tempered Metric
Multi-application machine taps offering superb performance in a wide range of materials.
Programme includes DIN and ISO standard taps each with a choice of finishes: Bright, Steam Tempered or Titanium Nitride Coated (TiN).
Wide selection of different thread forms: Metric, Metric Fine, UNC, UNF and (G)BSP.
Available with either spiral point (for through holes) or spiral flute (for blind holes) geometries.
Steam tempered suitable for steel, stainless steel and cast iron.
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760168813 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E001M2.5 |
Number of Flutes | 2 |
Overall Length | 44.5mm |
Pitch | 0.45mm |
Shank Diameter | 2.8mm |
Square Width | 2.24mm |
Tap Type | Spiral Point |
Tapping Depth | 9.5mm |
Thread Direction | Right Hand |
Thread Length | 10mm |
Thread Size | M2.5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |