SKU:
DOR1850055F
MPN:
5974316
£18.99
Ex VAT
£22.79
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
This range of HSS-E spiral flute taps are high performing, versatile machine taps that are applicable to a variety of materials. Built for use on blind holes.
• Multi-application machine taps with superb performance
• Programme includes DIN and ISO standard taps
• Wide selection of different thread forms: Metric, Metric Fine, UNC, UNF & (G)BSP
• Available with either spiral point (for through holes) or spiral flute (for blind holes) geometries
Typical Applications
• Steel
• Stainless steel
• Cast iron
• Titanium
• Nickel
• Copper
• Aluminium
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760567890 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E002M5 |
Number of Flutes | 3 |
Overall Length | 58mm |
Pitch | 0.8mm |
Shank Diameter | 5mm |
Square Width | 4mm |
Tap Type | Spiral Flute |
Tapping Depth | 22mm |
Thread Direction | Right Hand |
Thread Length | 8mm |
Thread Size | M5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |