SKU:
DOR1850075K
MPN:
6196701
£67.99
Ex VAT
£81.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series E002 HSS-E Spiral Flute Tap - Tin Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760662090 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E002TINM16 |
Number of Flutes | 4 |
Overall Length | 102mm |
Pitch | 2mm |
Shank Diameter | 12.5mm |
Square Width | 10mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | M16 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |