SKU:
DOR1850098F
MPN:
5974366
£73.99
Ex VAT
£88.79
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Series E003 HSS-E Spiral Flute Taps offer excellent performance in a wide range of materials thanks to their high speed steel and cobalt construction with steam tempered coating.
Feratures and Benefits
• Multi-application machine taps offering superb performance in a wide range of materials.
• Steam tempered for excellent heat and wear resistance
• Spiral flute (for blind holes) geometries
Typical Applications
• Steel
• Stainless Steel
• Cast Iron
Notes
• Metric: M2 - M24
Standards
• ISO 529
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760568118 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E003M20 |
Number of Flutes | 4 |
Overall Length | 112mm |
Pitch | 2.5mm |
Shank Diameter | 14mm |
Square Width | 11.2mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 29mm |
Thread Size | M20 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |