SKU:
DOR1850163E
MPN:
5974486
£25.99
Ex VAT
£31.19
Inc VAT
23 Variations Available
Product Details
Product Specification
Product Documents
Series E011 HSS-E Spiral Point Tap - Metric
Premium substrate with steam oxide surface treatment reduces wear and prevents chip welding in abrasive or harder ferrous materials.
Features
• Steam Tempered
• Metric Fine
• Sizes M4 to M24
• For through holes
• 2.5xD
• B 3.5-5 Chamfer
• Manufactured to ISO529
• Tolerance 6H
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760568415 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E011M6X.75 |
Number of Flutes | 3 |
Overall Length | 66mm |
Pitch | 0.75mm |
Shank Diameter | 6.3mm |
Square Width | 5mm |
Tap Type | Spiral Point |
Tapping Depth | 26mm |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | M6 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |