SKU:
DOR1850221F
MPN:
5973519
£52.09
Ex VAT
£62.51
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
Dormer MTT-X Series taps are manufactured from HSS-X1 Steel with a bright finish, they are right hand cutting. Premium substrate with Steam Oxide surface treatment reduces wear and prevents chip welding in abrasive or harder ferrous
materials.
Features
• Metric fine sizes M4 to M22
• Manufactured to ISO 529
• Spiral flute for blind holes
• Taper lead to DIN form C
• Tapping tolerance to 6H
• 2.5xD
• Helix angle 45°
• Steam tempered
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760568903 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E013M14X1.5 |
Number of Flutes | 3 |
Overall Length | 95mm |
Pitch | 1.5mm |
Shank Diameter | 11.2mm |
Square Width | 9mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | M14 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |