noscriptDormer E021, Machine Tap, 5/8in x 11 UNC, Spiral Point, Cobalt High Speed Steel, Steam Tempered 5974350 | Cromwell Tools

Dormer

E021, Machine Tap, 5/8in x 11 UNC, Spiral Point, Cobalt High Speed Steel, Steam Tempered

SKU:

DOR1850260E

MPN:

5974350

£63.59

Ex VAT

£76.31

Inc VAT

OUT OF STOCK

    Product Details

    Dormer MTT-X Series taps are manufactured from HSS-X1 Steel with a steam tempered finish.


    Features
    • Manufactured to ISO 529
    • Spiral point for through holes
    • Form B 3.5 - 5
    • Tolerance 2B
    • 2.5xD
    • Sizes NO.2 to 1"


    For all technical and dimensional specifications please refer to our catalogue.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    2B

    EAN

    7320760569207

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E0215/8

    Number of Flutes

    3

    Overall Length

    102mm

    Shank Diameter

    12.5mm

    Square Width

    10mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    24mm

    Thread Size

    5/8in.

    Thread Standard

    UNC

    Threading Tap Type

    Machine Tap

    TPI

    11

    UNSPSC Code

    27112806