Dormer

E023, Machine Tap, 5/16in. x 18 UNC, Straight Flute, Cobalt High Speed Steel, Steam Tempered

SKU:

DOR1850296F

MPN:

5974050

£31.49

Ex VAT

£37.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E023 HSS-E Spiral Flute Taps - UNC


    Dormer MTT-X Series taps are manufactured from HSS-X1 Steel with a bright finish, they are right hand cutting.
    Premium substrate with Steam Oxide surface treatment
    reduces wear and prevents chip welding in abrasive or harder
    ferrous materials
    EO23 Steam Tempered UNC:
    No.2 - 12, 1/4 - 1 inch


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    2B

    EAN

    7320760569443

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E0235/16

    Number of Flutes

    3

    Overall Length

    72mm

    Shank Diameter

    8mm

    Square Width

    7mm

    Tap Type

    Straight Flute

    Tapping Depth

    31mm

    Thread Direction

    Right Hand

    Thread Length

    12mm

    Thread Size

    5/16in.

    Thread Standard

    UNC

    Threading Tap Type

    Machine Tap

    TPI

    18

    UNSPSC Code

    27112806