SKU:
DOR1850293F
MPN:
5974471
£27.49
Ex VAT
£32.99
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Series E023 HSS-E Spiral Flute Taps - UNC
Dormer MTT-X Series taps are manufactured from HSS-X1 Steel with a bright finish, they are right hand cutting.
Premium substrate with Steam Oxide surface treatment
reduces wear and prevents chip welding in abrasive or harder
ferrous materials
EO23 Steam Tempered UNC:
No.2 - 12, 1/4 - 1 inch
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
EAN | 7320760569412 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E02310-24 |
Number of Flutes | 3 |
Overall Length | 58 |
Shank Diameter | 5mm |
Square Width | 4mm |
Tap Type | Straight Flute |
Tapping Depth | 20mm |
Thread Direction | Right Hand |
Thread Length | 8mm |
Thread Size | No.10 |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 24 |
UNSPSC Code | 27112806 |