SKU:
DOR1850336E
MPN:
5973800
£43.99
Ex VAT
£52.79
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Dormer MTT-X Series taps are manufactured from HSS-X1 Steel with a bright finish, they are right hand cutting. Premium substrate with steam oxide surface
treatment reduces wear and prevents chip welding
in abrasive or harder ferrous materials.
Features
• Manufactured to ISO 529
• Spiral Flute for threading blind holes
• Taper lead to DIN form C
• Tapping tolerance to 6H
• Max Depth 2.5 x D
• Helix angle 48°
Material Applications
• Steel
• Cast steel
• Stainless steel
• Cast iron
Standards
• Conform to ISO 529
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
EAN | 7320760569702 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
ISO Category | K M P |
Lead | Second |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E0311/2 |
Number of Flutes | 3 |
Overall Length | 89mm |
Shank Diameter | 9mm |
Square Width | 8mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | 1/2in. |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 20 |
UNSPSC Code | 27112806 |