SKU:
DOR1850330E
MPN:
5973839
£23.49
Ex VAT
£28.19
Inc VAT
12 Variations Available
Product Details
Product Specification
Dormer MTT-X Series taps are manufactured from HSS-X1 Steel with a bright finish, they are right hand cutting. Premium substrate with steam oxide surface
treatment reduces wear and prevents chip welding
in abrasive or harder ferrous materials.
Features
• Manufactured to ISO 529
• Spiral Flute for threading blind holes
• Taper lead to DIN form C
• Tapping tolerance to 6H
• Max Depth 2.5 x D
• Helix angle 48°
Material Applications
• Steel
• Cast steel
• Stainless steel
• Cast iron
Standards
• Conform to ISO 529
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
EAN | 7320760569641 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
ISO Category | K M P |
Material | Cobalt High Speed Steel |
MFR Part No. | E0318-36 |
Number of Flutes | 3 |
Overall Length | 53 |
Shank Diameter | 4.5mm |
Square Width | 3.55mm |
Tap Type | Spiral Point |
Tapping Depth | 17mm |
Thread Direction | Right Hand |
Thread Length | 9.5mm |
Thread Size | No.8 |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 36 |
UNSPSC Code | 27112806 |