SKU:
DOR1850401F
MPN:
5973924
£41.49
Ex VAT
£49.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Series E041 HSS-E Straight Flute Pipe Taps - BSP
Steam oxide surface treatment reduces wear and chip welding in
abrasive or harder ferrous materials
E041 Steam Tempered BSP (G): 1/8 - 3/4 inch.
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760569825 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | Second |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E0411/4 |
Number of Flutes | 3 |
Overall Length | 100mm |
Shank Diameter | 10mm |
Square Width | 8mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 19mm |
Thread Size | 1/4in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 19 |
UNSPSC Code | 27112806 |