SKU:
DOR1850424F
MPN:
5973970
£139.00
Ex VAT
£166.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Series E043 HSS-E Spiral Flute Pipe Taps - BSP
Steam oxide surface treatment reduces wear and chip welding in
abrasive or harder ferrous materials
Steam Tempered BSP (G): 1/8 - 3/4 inch
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760569955 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E0433/4 |
Number of Flutes | 4 |
Overall Length | 140mm |
Shank Diameter | 20mm |
Square Width | 18mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 28mm |
Thread Size | 3/4in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |