SKU:
DOR1850835C
MPN:
5975842
£9.51
Ex VAT
£11.41
Inc VAT
6 Variations Available
Product Details
Product Specification
E201- Steam Temper
White Shark for Cast Irons
Excellent for Application
Good for Application
Dormer's application-based range of colour ring coded DIN taps, branded Shark Line, are renowned for their high performance and are an ideal solution when high quality threads are required in specific materials. Extensive research has led to the development of new features on specific lines, including new coatings and geometries.
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6HX |
EAN | 7320760165607 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Powdered Metal Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E201M3 |
Number of Flutes | 3 |
Overall Length | 56mm |
Pitch | 0.5mm |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Straight Flute |
Tapping Depth | 18mm |
Thread Direction | Right Hand |
Thread Length | 9mm |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |