SKU:
DOR1850833J
MPN:
5976154
£19.99
Ex VAT
£23.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Series E229 HSS-E Straight Flute Tap - UNF
Features
• Manufactured to DIN 371
• Tolerance 2B
• 1.5xD
• For through and blind holes
• Form C 2-3
• Bright finish
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
EAN | 7320760086353 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E2294-48 |
Number of Flutes | 3 |
Overall Length | 80mm |
Shank Diameter | 7mm |
Square Width | 5.5mm |
Tap Type | Straight Flute |
Tapping Depth | 30mm |
Thread Direction | Right Hand |
Thread Length | 15mm |
Thread Size | 1/4in. |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 28 |
UNSPSC Code | 27112806 |