£17.49
Ex VAT
£20.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Series E229 HSS-E Straight Flute Tap - UNF
Features
• Manufactured to DIN 371
• Tolerance 2B
• 1.5xD
• For through and blind holes
• Form C 2-3
• Bright finish
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760086360 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | HSS-E |
MFR Part No. | 5976158 |
Tap Type | Straight Flute |
Thread Size | No.5 |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 44 |
UNSPSC Code | 27112806 |