SKU:
DOR1850834G
MPN:
5975755
£18.49
Ex VAT
£22.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Series E237 HSS-E Straight Flute Tap Left Hand Coarse
• Metric Thread Form
• Left Hand
• Bright Finish
• Manufactured to DIN 371
• 1.5xD
• Straight flute for through and blind holes
• Sizes M3 to M10
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760086520 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E237M3 |
Number of Flutes | 3 |
Overall Length | 56mm |
Pitch | 0.5mm |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Straight Flute |
Tapping Depth | 18mm |
Thread Direction | Left Hand |
Thread Length | 9mm |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |