SKU:
DOR1850834M
MPN:
5975749
£29.99
Ex VAT
£35.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Series E237 HSS-E Straight Flute Tap Left Hand Coarse
• Metric Thread Form
• Left Hand
• Bright Finish
• Manufactured to DIN 371
• 1.5xD
• Straight flute for through and blind holes
• Sizes M3 to M10
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760086513 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E237M10 |
Number of Flutes | 3 |
Overall Length | 100mm |
Pitch | 1.5mm |
Shank Diameter | 10mm |
Square Width | 8mm |
Tap Type | Straight Flute |
Tapping Depth | 39mm |
Thread Direction | Left Hand |
Thread Length | 20mm |
Thread Size | M10 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |