SKU:
DOR1850837K
MPN:
6305817
£17.38
Ex VAT
£20.86
Inc VAT
10 Variations Available
Product Details
Product Specification
Features & Benefits:
Problem-free threading of blind and through holes in specific materials.
Manufactured from a special powder metallurgy tool steel for unbeatable toughness, edge strength and wear resistance.
Significant reduction in axial forces increases thread accuracy, whilst significant torque reduction reduces machine wear and decreases risk of chipping or breakage.
Yellow, Red and Blue Shark spiral flute taps feature special edge treatment to increase strength and minimise risk of micro-chipping on the cutting edges, considerably improving performance and tool life.
Blue Shark for Stainless Steels
Up to 10.00mm - DIN 371
Over 12.00mm - DIN 376
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760664223 |
ECLASS Code | 21010210 |
Finish/Coating | Super B |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Powdered Metal Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E239M3 |
Number of Flutes | 3 |
Overall Length | 56mm |
Pitch | 0.5mm |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Spiral Flute |
Tapping Depth | 18mm |
Thread Direction | Right Hand |
Thread Length | 6mm |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |