SKU:
DOR1850838S
MPN:
6305836
£12.30
Ex VAT
£14.76
Inc VAT
15 Variations Available
Product Details
Product Specification
Features and Benefits
• Specialised design allows for precise and reliable threading, ensuring a high-quality fit and finish
• Engineered from special powder metallurgy tool steel providing an extended tool life requiring fewer replacements
• Design significantly reduces axial forces, enhancing thread accuracy and ensuring a precise fit while lowering the risk of chipping or breakage
• Torque reduction minimises machine wear, lowering maintenance costs and decreasing the risk of damage during operation
• Special edge treatment strength and performance, considerably reducing the risk of micro-chipping and extending tool life
Material Applications
• Steel
• Cast steel
• Stainless steel
Notes
• Up to 10.00mm - DIN 371
• Over 12.00mm - DIN 376
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760664414 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
ISO Category | M P |
Lead | Second |
Material | Powdered Metal Cobalt High Speed Steel |
Material Application | Hardened Steel Stainless Steel Steel |
Material Grade | M35 |
MFR Part No. | E240M8 |
Number of Flutes | 3 |
Overall Length | 90mm |
Pitch | 1.25mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Tap Type | Spiral Point |
Tapping Depth | 35mm |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |