SKU:
DOR1850840N
MPN:
5975775
£33.79
Ex VAT
£40.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Dormer HSS-E straight flute metric fine left hand tap
Features
• Manufactured to DIN 371
• Left hand
• 1.5xD
• For through and blind holes
• Form C 2-3
• Tolerance 6H
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760165997 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E242M10X1.0 |
Number of Flutes | 3 |
Overall Length | 100mm |
Pitch | 1mm |
Shank Diameter | 10mm |
Square Width | 8mm |
Tap Type | Straight Flute |
Thread Direction | Left Hand |
Thread Length | 20mm |
Thread Size | M10 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |