SKU:
DOR1850840M
MPN:
5975780
£28.49
Ex VAT
£34.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Dormer HSS-E straight flute metric fine left hand tap
Features
• Manufactured to DIN 371
• Left hand
• 1.5xD
• For through and blind holes
• Form C 2-3
• Tolerance 6H
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760165980 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E242M8X1.0 |
Number of Flutes | 3 |
Overall Length | 90mm |
Pitch | 1mm |
Shank Diameter | 8mm |
Square Width | 6.2mm |
Tap Type | Straight Flute |
Thread Direction | Left Hand |
Thread Length | 18mm |
Thread Size | M8 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |