SKU:
DOR1850857H
MPN:
5975925
£18.09
Ex VAT
£21.71
Inc VAT
21 Variations Available
Product Details
Product Specification
Series E250 HSS-E Straight Flute Machine Tap
• Metric Thread Form
• Bright finish
• Manufactured to DIN 376
• 1.5xD
• Straight flute for through and blind holes
• Sizes M3 to M52
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760086940 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E250M10 |
Number of Flutes | 3 |
Overall Length | 100mm |
Pitch | 1.5mm |
Shank Diameter | 7mm |
Square Width | 5.5mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 20mm |
Thread Size | M10 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |