SKU:
DOR1850858D
MPN:
5975836
£257.00
Ex VAT
£308.40
Inc VAT
21 Variations Available
Product Details
Product Specification
Series E250 HSS-E Straight Flute Machine Tap
• Metric Thread Form
• Bright finish
• Manufactured to DIN 376
• 1.5xD
• Straight flute for through and blind holes
• Sizes M3 to M52
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760087107 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E250M42 |
Number of Flutes | 4 |
Overall Length | 200mm |
Pitch | 4.5mm |
Shank Diameter | 32mm |
Square Width | 24mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 60mm |
Thread Size | M42 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |