SKU:
DOR1850842P
MPN:
5975901
£73.49
Ex VAT
£88.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Series E251 HSS-E Straight Flute Left Hand Machine Tap
• Metric Thread Form
• Left Hand
• Bright Finish
• Manufactured to DIN 376
• 1.5xD
• Straight flute for through and blind holes
• Sizes M12 to M24
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760087220 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E251M18 |
Number of Flutes | 4 |
Overall Length | 125mm |
Pitch | 2.5mm |
Shank Diameter | 14mm |
Square Width | 11mm |
Tap Type | Straight Flute |
Thread Direction | Left Hand |
Thread Length | 30mm |
Thread Size | M18 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |