SKU:
DOR1850842L
MPN:
5975890
£38.49
Ex VAT
£46.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Series E251 HSS-E Straight Flute Left Hand Machine Tap
• Metric Thread Form
• Left Hand
• Bright Finish
• Manufactured to DIN 376
• 1.5xD
• Straight flute for through and blind holes
• Sizes M12 to M24
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760087190 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E251M12 |
Number of Flutes | 4 |
Overall Length | 110mm |
Pitch | 1.75mm |
Shank Diameter | 9mm |
Square Width | 7mm |
Tap Type | Straight Flute |
Thread Direction | Left Hand |
Thread Length | 23mm |
Thread Size | M12 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |