SKU:
DOR1850841A
MPN:
5975463
£11.71
Ex VAT
£14.05
Inc VAT
7 Variations Available
Product Details
Product Specification
White Shark for use on cast iron and other short chipping materials. Available with the Steam Temper or TiAlN coating options it features a straight flute design which enables production of both through and blind holes.
Features
• Steam tempered
• 2xD
• For through and blind holes
• Manufactured to DIN 376
• Tolerance 6HX
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760087343 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E252M8 |
Number of Flutes | 4 |
Overall Length | 90mm |
Pitch | 1.25mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |