SKU:
DOR1850843V
MPN:
6554499
£64.73
Ex VAT
£77.68
Inc VAT
9 Variations Available
Product Details
Product Specification
Dormer's application-based range of colour ring coded DIN taps,
branded Shark Line, are renowned for their high performance and are an ideal solution when high quality threads are required in specific materials.
• E256 Spiral Point Tap
• TiALN Top
• Red Shark / Ring for Alloy Steels
• 2.5xD
• Manufactured to DIN 371 <10mm, DIN 376 >12mm
• Spiral Point for through holes
• Sizes M3 to M20
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760674420 |
ECLASS Code | 21010210 |
Finish/Coating | TiAlN |
Individual or Set | Individual |
Lead | Second |
Material | Powdered Metal Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E256M20 |
Number of Flutes | 4 |
Overall Length | 140mm |
Pitch | 2.5mm |
Shank Diameter | 16mm |
Square Width | 12mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 30mm |
Thread Size | M20 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |