SKU:
DOR1850854C
MPN:
5975379
£16.49
Ex VAT
£19.79
Inc VAT
15 Variations Available
Product Details
Product Specification
Series E258 HSS-E Spiral Flute Machine Tap
• Metric Thread Form
• Bright Finish
• Manufactured to DIN 376
• 1.5xD
• Spiral flute for blind holes
• 15° Helix
• Sizes M4 to M36
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760087695 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Helix Angle | 15° |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E258M6 |
Number of Flutes | 3 |
Overall Length | 80mm |
Pitch | 1mm |
Shank Diameter | 4.5mm |
Square Width | 3.4mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 15mm |
Thread Size | M6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |