SKU:
DOR1850844D
MPN:
6554507
£32.48
Ex VAT
£38.98
Inc VAT
10 Variations Available
Product Details
Product Specification
Dormer's application-based range of colour ring coded DIN taps,
branded Shark Line, are renowned for their high performance and are an ideal solution when high quality threads are required in specific materials.
Red Shark spiral flute taps feature special edge treatment to increase strength and minimise risk of micro-chipping on the cutting edges, considerably improving performance and tool life.
• E260 Spiral Flute Tap
• Bright Finish
• Red Shark / Ring for Alloy Steels
• Back Tapered
• 2.5xD
• Manufactured to DIN 371 <10mm, DIN 376 >12mm
• Spiral Flute for blind holes
• 45° Helix angle
• Sizes M3 to M20
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760674505 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Helix Angle | 45° |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Powdered Metal Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E260M14 |
Number of Flutes | 3 |
Overall Length | 110mm |
Pitch | 2mm |
Shank Diameter | 11mm |
Square Width | 9mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 25mm |
Thread Size | M14 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |